Zoro Homepage

Flex Plus $250 Guarantee Screen Protector For Apple Iphone 15 Pro, Clear

  • Mfr # VTFLE2D228AP10A

  • Zoro # G810544838


product price: $25.29
/ea

Key Features

Material
Plastic
Color
Clear
Cable Length
0.78 in
Width
3.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTFLE2D228AP10A
Zoro #
G810544838
UPC #
810098734493
Country of Origin
China

Dimensions

Cable Length
0.78 in
Width
3.58 in

Details

Material
Plastic
Color
Clear

Description

Gadget Guard - Flex Plus $250 Guarantee Screen Protector For Apple Iphone 15 Pro - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.