Zoro Homepage

G-FORM REFLECTOR MAGSAFE CASES

  • Mfr # GGGFRFG218AP04A

  • Zoro # G614283155


product price: $43.15
/ea

Key Features

Material
Plastics
Color
White
Features
Slim Protection
Length
0.77 in
Width
4.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGGFRFG218AP04A
Zoro #
G614283155
UPC #
810098737258
Country of Origin
China

Dimensions

Length
0.77 in
Width
4.24 in

Details

Material
Plastics
Color
White
Features
Slim Protection

Description

Gadget Guard - Reflector Magsafe Case With G-form Protection For Apple Iphone 16 Pro Max - White
  • Cases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.