Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Pro Screen Protector For Samsung Galaxy S25, Clear

  • Mfr # VTGLG1F211SS01A

  • Zoro # G915830966


product price: $31.19
/ea

Key Features

Color
Clear
Length
0.54 in
Material
Plastics
Width
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTGLG1F211SS01A
Zoro #
G915830966
UPC #
810098738897
Country of Origin
China

Dimensions

Length
0.54 in
Width
3.55 in

Details

Color
Clear
Material
Plastics

Description

Gadget Guard - Glass Pro Plus $150 Screen Protector For Samsung Galaxy S25 - Clear
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.