Zoro Homepage

Glass Pro Screen Protector For Samsung Galaxy S25 Plus, Clear

  • Mfr # GGGLGGF211SS02A

  • Zoro # G115831077


product price: $34.99
/ea

Key Features

Length
0.53 in
Material
Plastics
Color
Clear
Width
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGGLGGF211SS02A
Zoro #
G115831077
UPC #
810098738873
Country of Origin
China

Dimensions

Length
0.53 in
Width
3.55 in

Details

Material
Plastics
Color
Clear

Description

Gadget Guard - Glass Pro Screen Protector For Samsung Galaxy S25 Plus - Clear
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.