Zoro Homepage

Glass Screen Protector For Apple Ipad Air 11, Clear

  • Mfr # GGGLAST340AP04A

  • Zoro # G115831183


product price: $28.79
/ea

Key Features

Material
Plastics
Length
0.50 in
Color
Clear
Width
7.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGGLAST340AP04A
Zoro #
G115831183
UPC #
810098735971
Country of Origin
China

Dimensions

Length
0.50 in
Width
7.58 in

Details

Material
Plastics
Color
Clear

Description

Gadget Guard - Glass Screen Protector For Apple Ipad Air 11 - Clear
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.