Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Screen Protector For Apple Iphone 16 Plus / Iphone 15 Plus, Clear

  • Mfr # VTGLA1F211AP14A

  • Zoro # G015831238


product price: $14.39
/ea

Key Features

Length
0.41 in
Material
Plastics
Color
Clear
Width
3.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTGLA1F211AP14A
Zoro #
G015831238
UPC #
810098736213
Country of Origin
China

Dimensions

Length
0.41 in
Width
3.51 in

Details

Material
Plastics
Color
Clear

Description

Gadget Guard - Plus $150 Glass Screen Protector For Apple Iphone 16 Plus / Iphone 15 Plus - Clear
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.