Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Screen Protector For Google Pixel 9 / Pixel 9 Pro, Clear

  • Mfr # VTGLA1D228GL02A

  • Zoro # G915831314


product price: $22.59
/ea

Key Features

Color
Clear
Material
Plastics
Length
0.73 in
Width
3.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTGLA1D228GL02A
Zoro #
G915831314
UPC #
810098736718
Country of Origin
China

Dimensions

Length
0.73 in
Width
3.36 in

Details

Color
Clear
Material
Plastics

Description

Gadget Guard - Plus $150 Glass Screen Protector For Google Pixel 9-/ Pixel 9 Pro - Clear
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.