Zoro Homepage
This item is Discontinued.
Gadget Guard GuardPlus Flex Antimicrobial Screen Protector for iPhone 14 Plus / 13 Pro Max VTFLE1D228AP06A

GuardPlus Flex Antimicrobial Screen Protector for iPhone 14 Plus / 13 Pro Max (Discontinued)

  • Mfr # VTFLE1D228AP06A
  • Zoro # G009094007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTFLE1D228AP06A
Zoro #
G009094007
UPC #
810098731232
Country of Origin
China

Dimensions

Length
0.71 in
Width
3.55 in

Details

Material
Plastics
Color
Clear

Description

Gadget Guard Flex Screen Protector with GuardPlus Gadget Guard's Flex Screen Protector is shatterproof, flexible, and 5x stronger than glass! Infused with EPA-registered antimicrobial protection, which kills or slows the spread of microorganisms like bacteria, viruses, mold, and mildew. With USD150 GuardPlus Promise, you can receive up to USD150 towards repairs if your primary device screen breaks. Just register within 30 days of purchase to get covered. Product Features: USD150 GuardPlus Promise 5x stronger than glass Superior impact protection No chips or cracks
  • Screen Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.