Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GuardPlus Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max

  • Mfr # VTGLA1D228AP07A

  • Zoro # G009093529


product price: $15.99
/ea

Key Features

Material
Plastics
Color
Clear
Length
0.47 in
Width
3.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTGLA1D228AP07A
Zoro #
G009093529
UPC #
850032174701
Country of Origin
China

Dimensions

Length
0.47 in
Width
3.57 in

Details

Material
Plastics
Color
Clear

Description

Gadget Guard Tempered Glass Screen Protector with GuardPlus Premium, optical-grade, tempered glass screen protector that is as smooth as your original screen and provides impact protection for your device. With USD150 GuardPlus Promise, you can receive up to USD150 towards repairs if your primary device screen breaks. Just register within 30 days of purchase to get covered! Product Features: USD150 GuardPlus Promise Protects against scratches and impacts 9H hardness Easy installation Ultra clear
  • Screen Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.