Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gadget Guard Ultrashock Privacy Screen Protector For Samsung Galaxy S24 Ultra, Clear VG-GGFLPRD212SS09A

Ultrashock Privacy Screen Protector For Samsung Galaxy S24 Ultra, Clear (Discontinued)

  • Mfr # VG-GGFLPRD212SS09A
  • Zoro # G615830778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-GGFLPRD212SS09A
Zoro #
G615830778
UPC #
810098735155
Country of Origin
China

Dimensions

Length
0.82 in
Width
3.45 in

Details

Color
Clear
Material
Plastics

Description

Gadget Guard - Ultrashock Privacy Screen Protector For Samsung Galaxy S24 Ultra - Clear
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.