Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrashock Screen Protector For Samsung Galaxy S24 Ultra, Clear

  • Mfr # VTFLE1F211SS03A

  • Zoro # G815831032


product price: $23.15
/ea

Key Features

Length
0.87 in
Color
Clear
Material
Plastics
Width
3.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTFLE1F211SS03A
Zoro #
G815831032
UPC #
810098735179
Country of Origin
China

Dimensions

Length
0.87 in
Width
3.53 in

Details

Color
Clear
Material
Plastics

Description

Gadget Guard - Ultrashock Plus $150 Screen Protector For Samsung Galaxy S24 Ultra - Clear
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.