Zoro Homepage

10 in. Air-Tite Take-Off

  • Mfr # ATTO10

  • Zoro # G514502820


product price: $18.55
/ea
Sold in multiples of 6 for $111.30

Key Features

Overall Height
5.5 in
Material
Galvanized Steel
Overall Width
13 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATTO10
Zoro #
G514502820
UPC #
50206932445
Country of Origin
United States

Dimensions

Overall Height
5.5 in
Overall Width
13 in
Overall Length
13 in

Details

Material
Galvanized Steel

Description

The GAF Master Flow Air-Tite 10 in. Take-Off can be installed with sheet metal screws sold separately. It provides an airtight seal when connecting insulated flexible duct or round pipe to a flat surface. This take-off can be used to redirect air from any side of the plenum or to transition from a rectangular pipe run.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.