Zoro Homepage

10 in. Round Damper

  • Mfr # D10

  • Zoro # G515575366


product price: $14.55
/ea
Sold in multiples of 6 for $87.30

Key Features

Width
10 in
Length
10 in
Depth
10 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10
Zoro #
G515575366
UPC #
050206031940
Country of Origin
United States

Dimensions

Width
10 in
Length
10 in
Depth
10 in

Details

Material
Galvanized Steel

Description

Master Flow Dampers balance and adjust the air flow in individual runs of round pipe in HVAC systems. The dampers include hardware that makes it easy to install into existing round pipe as well. They are constructed of galvanized steel for durability. Only one wing nut is required for installation.


  • Galvanized steel construction
  • Spring-loaded hardware for easy mounting into existing round pipe
  • Helps to control airflow in a run of pipe
  • Always insulate ductwork for greater system efficiency and comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.