
10 in. x 3-1/4 in. to 4 in. Stack Boot
Mfr # SB10X3.25X4
Zoro # G315575535
product price: $16.35
/eaSold in multiples of 16 for $261.60
Key Features
Width
9.75 in
Length
5.1 in
Depth
6.45 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB10X3.25X4
Zoro #
G315575535
UPC #
050206930021
Country of Origin
United States
Dimensions
Width
9.75 in
Length
5.1 in
Depth
6.45 in
Details
Material
Galvanized Steel
Description
This Master Flow 10 in. x 3-1/4 in. to 4 in. Stack Boot can be used to create a transition between different pipes and ducts. Ideal for in-wall duct applications. It's made of galvanized steel and can be installed with sheet-metal screws.
- Galvanized-steel construction
- Creates an in-line transition between a round pipe or insulated-flexible duct to a rectangular stack or riser duct
- Installs with sheet-metal screws
- Insulate ductwork for system efficiency and comfort
- Seal seams with code-approved mastic, sealant or duct tape (not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.