
10 in. x 6 in. to 6 in. Insulated Register Box
Mfr # IRB10X6X6
Zoro # G515575410
product price:Â $27.15
/ea
Sold in multiples of 8 for $217.20
Key Features
Width
9 in
Length
13.2 in
Depth
7.5 in
Material
Galvanized Steel & Duct liners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IRB10X6X6
Zoro #
G515575410
UPC #
050206929704
Country of Origin
United States
Dimensions
Width
9 in
Length
13.2 in
Depth
7.5 in
Details
Material
Galvanized Steel & Duct liners
Description
The Master Flow 10 in. x 6 in. x 6 in. Insulated Register Box is designed for durability. This register box is made of zinc-coated, 30-Gauge galvanized steel. The 1 in. fiberglass insulation helps reduce HVAC system noise and absorb condensation for a quiet and efficient system. This register box can be installed with sheet metal screws.
- Made of 30-Gauge galvanized steel
- Pre-insulated no need to wrap
- 1 in. fiberglass insulation lining and vapor barrier helps absorb HVAC system noise and control condensation
- R4 insulating value
- Seal seams with code-approved mastic, sealant or duct tape (sold separately)
- Install with sheet metal screws
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.