
1000 CFM Galvanzied Power Roof Mount Attic Vent Fan, Mill
Mfr # ERV4M
Zoro # G815575523
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Color
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERV4M
Zoro #
G815575523
UPC #
50206035948
Country of Origin
United States
Dimensions
Height
27 in
Details
Color
Mill
Description
The GAF Master Flow ERV4 Power Roof Vent is a great overall investment in attic ventilation. It can quickly remove a larger volume of hot and/or humid air from your attic when compared to static ventilation. This in turn can help save money on your heating and cooling costs. The ERV4 model Power Roof Mount Vent can move air at a rate of up to 1000 cu. ft. per minute. It is designed for attic spaces up to 1600 sq. ft.
- Energy efficient uses up to 55% less electricity than typical competitor's vents (based on GAF testing at 120-Volt)
- Helps reduce energy costs and helps prolong the life of the roof and shingles
- Galvanized steel construction for durability
- Excellent for roof slopes 3:12 to 12:12
- Heavy-duty internal screen helps prevent animal infestation
- UL Listed
- Miami-Dade County Product Control approved, State of Florida approved, and meets or exceeds the requirements of Texas Department of Insurance
- Miami-Dade County Product Control approved, State of Florida approved, and meets or exceeds the requirements of Texas Department of Insurance
- Optional humidistat available (H1) - sold separately
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.