Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 CFM Galvanzied Power Roof Mount Attic Vent Fan, Weathered Wood

  • Mfr # ERV4WW

  • Zoro # G215575475


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Weathered Wood
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERV4WW
Zoro #
G215575475
UPC #
050206036099
Country of Origin
United States

Dimensions

Height
27 in

Details

Color
Weathered Wood

Description

The GAF Master Flow ERV4 Power Roof Vent is a great overall investment in attic ventilation. This attic vent can quickly remove a larger volume of hot and/or humid air from your attic when compared to static ventilation. This in turn can help save money on your heating and cooling costs. The ERV4 model Power Roof Mount Vent can move air at a rate of up to 1000 cu. ft. per minute. It is designed for attic spaces up to 1600 sq. ft.


  • Energy efficient uses up to 55% less electricity than typical competitor's vents (based on GAF testing at 120-Volt)
  • Helps reduce energy costs and helps prolong the life of the roof and shingles
  • Galvanized steel construction for durability
  • Excellent for roof slopes 3:12 to 12:12
  • Heavy-duty internal screen helps prevent animal infestation
  • UL Listed
  • Miami-Dade County Product Control approved, State of Florida approved, and meets or exceeds the requirements of Texas Department of Insurance
  • Miami-Dade County Product Control approved, State of Florida approved, and meets or exceeds the requirements of Texas Department of Insurance
  • Optional humidistat available (H1) - sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.