Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1050 CFM Black Galvanized EZ Cool Plug-In Power Roof Mount Attic Fan

  • Mfr # EZCR1BL

  • Zoro # G914502734


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Type
Electric Attic Fan
Fits Duct Dia. (In.)
15
Housing Height (In.)
9 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZCR1BL
Zoro #
G914502734
UPC #
50206104644
Country of Origin
United States

Dimensions

Fits Duct Dia. (In.)
15
Housing Height (In.)
9 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in

Details

Type
Electric Attic Fan
Housing Material
Galvanized Steel
CFM @ 0.200-In. SP
1050
Mounting Location
Roof Mount
Amps
1.35 A

Description

The roof mount Master Flow EZ Cool Plug in. Power Attic Vent from GAF is an excellent choice for exhausting excess heat and moisture from your attic without the need for expensive, hard-to-schedule electricians. The convenient Plug- and -Play design allows it to be plugged into an existing 110-Volt grounded electrical outlet in your attic, eliminating the hardwired electrical hook-up required by typical power attic vents. When installed as part of a properly balanced attic ventilation system consisting of both intake and exhaust, this efficient power attic vent delivers up to 1,050 cubic ft./minute of airflow and ventilates up to 2,000 sq. ft. of attic space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.