1050 CFM Galvanized EZ Cool Plug-In Power Roof Mount Attic Vent Fan with Humidstat, Weathered Wood

  • Mfr # EZCR1WWHT

  • Zoro # G015575385


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Color
Weathered Wood
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZCR1WWHT
Zoro #
G015575385
UPC #
050206104903
Country of Origin
United States

Dimensions

Height
28 in

Details

Color
Weathered Wood

Description

The GAF Master Flow EZCool Gable Mount Attic Ventilator is a great choice for exhaust ventilation. The Plug-N-Play design is easier to install and doesn't require an expensive electrician to install. They can quickly remove a larger volume of hot and/or humid air from your attic, compared to static ventilation, which helps save money on your heating and cooling costs. The EZ cool Power Gable Mount Vent can move air at a rate of up to 1375 cu. ft. per minute. For attic spaces up to 2200 sq. ft.


  • The roof mount Master Flow EZ Cool Plug in. Power Attic Vent from GAF is an excellent choice for exhausting excess heat and moisture from your attic without the need for expensive, hard-to-schedule electricians. The convenient "Plug- and -Play" design allows it to be plugged into an existing 110-Volt grounded electrical outlet in your attic, eliminating the hardwired electrical hook-up required by typical power attic vents. When installed as part of a properly balanced attic ventilation system consisting of both intake and exhaust, this efficient power attic vent delivers up to 1,050 cubic ft./minute of airflow and ventilates up to 2,000 sq. ft. of attic space.
  • Extra-long 25 ft. cord plugs into an existing 110-Volt grounded outlet in the attic
  • ETL Listed (electrical testing laboratories)
  • High-efficiency PSC motor design
  • Helps reduce excess attic heat and moisture, the risk of ice damming and premature roof system degradation
  • Galvanized-steel construction for durability and performance
  • Compact-size with hemmed dome for sleek finished look on your roof
  • Weather-resistant design passes the 110 mph wind-driven rain test per TAS-100(A) testing
  • Heavy-duty internal screen helps prevent animal infestation
  • Humidstat & Thermostat (HT1) Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.