Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Hour Timer for Whole House Fans

  • Mfr # WHT36

  • Zoro # G015575408


product price: $70.39
/ea
Sold in multiples of 6 for $422.34

Key Features

Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHT36
Zoro #
G015575408
UPC #
50206396308
Country of Origin
United States

Dimensions

Height
1.9 in

Description

The GAF Master Flow 12 Hour Timer, when installed on GAF Master Flow Belt Drive and Direct Drive Whole House Fans, can be set for any time from 10 minutes to up to 12 hours. When installing with Direct Drive Fan Model, you must have the BWS2 2 Speed Fan Control Switch as well. The timer automatically turns off when time has expired. The timer knob and gray finish wall plate are included. Detailed installation instructions and diagram included.


  • For use with GAF Master Flow Belt Drive and Direct Drive Whole House Fans
  • Automatic operation from 10 minutes to 12 hours
  • Installation instructions and diagram included
  • UL Listed
  • 120 V AC
  • When adding WHT36 to 24 in. Direct Drive Whole House Fan, BWS2 is required for proper operation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.