Zoro Homepage

12 in. Air-Tite Take-Off

  • Mfr # ATTO12

  • Zoro # G514502752


product price: $22.99
/ea
Sold in multiples of 6 for $137.94

Key Features

Overall Height
14 in
Overall Length
7 in
Material
Galvanized Steel
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATTO12
Zoro #
G514502752
UPC #
050206932469
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Length
7 in
Overall Width
14 in

Details

Material
Galvanized Steel

Description

The GAF Master Flow Air-Tite 12 in. Take-Off is constructed of 30-gauge, galvanized steel for durability. This HVAC part is used to connect 12 in. round pipe or flexible duct to a flat surface. It features a tacky gasket to help create a secure, substantially airtight seal. This take-off has a maximum temperature rating of 390 degrees Fahrenheit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.