Zoro Homepage

12 in. Flexible Duct and Sheet Metal Connector Splice Collar

  • Mfr # FC12

  • Zoro # G915575409


product price: $24.85
/ea
Sold in multiples of 6 for $149.10

Key Features

Width
12 in
Length
12 in
Depth
6 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC12
Zoro #
G915575409
UPC #
50206034378
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Depth
6 in

Details

Material
Galvanized Steel

Description

Master Flow Flexible Duct and Sheet Metal Connector Splice Collar serve as a coupling between two sections of insulated flexible duct. Both ends of the connector have a bead to provide adequate holding power. Each end is also crimped to ensure an easy fit every time.


  • 2 stop beads provide adequate holding power for 2 separate tie straps
  • Crimped on both sides for an easy fit
  • Always seal seams with code approved mastic, sealant or duct tape (not included)
  • Install with sheet metal screws
  • Features a maximum temperature rating of 390 degree F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.