Zoro Homepage

Master Flow 12 in. W X 12 in. L Metallic Silver Aluminum Wall Louver

  • Mfr # DA1212

  • Zoro # G3235168


product price: $27.69
/ea

Key Features

Louver Material
Aluminum
Outside Width (In.)
14-5/8 in
Length
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1212
Zoro #
G3235168
UPC #
50206150108
Country of Origin
United States

Dimensions

Outside Width (In.)
14-5/8 in
Length
14-1/2 in

Details

Louver Material
Aluminum

Description

One-piece integral louvered aluminum construction for exceptional strength and eliminates the need for a screen. Used for intake or exhaust venting. For flush or recessed installation.


  • • Recommended for hard-to-ventilate or other restricted areas
  • • Just cut appropriate-sized hole and snap in place
  • • It is designed for attic intake or exhaust applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.