Zoro Homepage

12 in. Weather Cap

  • Mfr # WC12

  • Zoro # G315575511


product price: $20.69
/ea
Sold in multiples of 15 for $310.35

Key Features

Cap Height (In.)
3 in
Cap Width (In.)
12 in
Material
Galvanized Steel
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC12
Zoro #
G315575511
UPC #
50206251003
Country of Origin
United States

Dimensions

Cap Height (In.)
3 in
Cap Width (In.)
12 in
Overall Length
12 in

Details

Material
Galvanized Steel

Description

The GAF Master Flow weather caps are used to replace turbine heads when severe weather is anticipated. It fits all GAF Master Flow 12 in. turbine bases. Manufactured from galvanized steel for durability. The WC12 weather cap fits most other brands of turbine bases.


  • 12 in. cap is used to replace turbine head when severe weather is anticipated
  • Galvanized steel construction for durability
  • Slots on sides to secure to turbine base
  • Fits any 12 in. Dia turbine base
  • Florida building code approved
  • Easy to install
  • Base not included
  • Base not included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.