Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. x 12 in. Oval Brown Built-in Screen Resin Soffit Vent

  • Mfr # EAP412BR

  • Zoro # G414502753


product price: $5.45
/ea
Sold in multiples of 36 for $196.20

Key Features

Damper Shape
Oval
Material
Resin
Includes
No
Type
Soffit; Under Eave Soffit Vent
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP412BR
Zoro #
G414502753
UPC #
050206123409
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
12 in
Width (In.)
3.5 in
Overall Height
4 in

Details

Damper Shape
Oval
Material
Resin
Includes
No
Type
Soffit; Under Eave Soffit Vent
Finish
Brown
Mount
Soffits
Features
Built-in Screen; No

Description

The GAF Master Flow High Impact Resin Under Eave Soffit Vent is an easy-to-install option for providing critical intake ventilation at the soffit or under-eave portion of the roof. Product snaps into place and the one piece construction eliminates the need for screen. Each vent offers a full 22 sq. in. of Net Free Ventilating Area NFA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.