
12 in. x 2-1/4 in. x 6 in. 90 Degree Register Box
Mfr # 90RB12X2.2X6
Zoro # G415575435
product price:Â $15.15
/ea
Sold in multiples of 6 for $90.90
Key Features
Width
13.15 in
Length
10.25 in
Depth
9.8 in
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
90RB12X2.2X6
Zoro #
G415575435
UPC #
050206927601
Country of Origin
United States
Dimensions
Width
13.15 in
Length
10.25 in
Depth
9.8 in
Details
Material
Galvanized Steel
Description
The Master Flow 12 in. x 2-1/4 in. x 6 in. 90 Register Box can be installed with sheet metal screws. It creates a right-angle transition from round pipe or insulated flexible duct to an air register. This register box is made of galvanized steel. It is suitable for most HVAC applications.
- Made of galvanized steel
- Creates a right-angle transition from 6 in. round pipe or insulated flexible duct to a 12 in. x 2-1/4 in. air register
- Install with sheet metal screws (not included)
- Always seal seams with code-approved mastic, sealant or duct tape (not included)
- Always insulate ductwork for greater system efficiency and comfort (insulation not included)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.