Zoro Homepage

1450 CFM Silver Quick Connect Gable Mount Attic Fan

  • Mfr # EGV5QCT

  • Zoro # G414502746


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Type
Electric Attic Fan
Fits Duct Dia. (In.)
15
Housing Height (In.)
15 in
Housing Width (In.)
15 in
Housing Depth (In.)
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGV5QCT
Zoro #
G414502746
UPC #
50206104675
Country of Origin
United States

Dimensions

Fits Duct Dia. (In.)
15
Housing Height (In.)
15 in
Housing Width (In.)
15 in
Housing Depth (In.)
8.25 in

Details

Type
Electric Attic Fan
Housing Material
Galvanized Steel
CFM @ 0.200-In. SP
1450
Mounting Location
Gable Mount
Amps
1.35 A

Description

The gable mount Master Flow Wi-Fi Attic Fan from GAF with built-in QuickConnect Wi-Fi Technology allows you to control your power attic vent from virtually anywhere (with an internet connection) via your smartphone or tablet. This next generation technology is both safe and smart, enabling you to connect wirelessly to your Wi-Fi-enabled power attic vent in order to monitor and adjust the humidistat and thermostat. Master Flow QuickConnect Wi-Fi Technology provides you simplified control of your vent so that you can efficiently and effectively manage excess attic heat and moisture. When installed as part of a properly balanced attic ventilation system, consisting of both intake and exhaust, this efficient power attic vent delivers 1,450 cubic ft./min of airflow and is designed to ventilate up to 2,300 sq. ft. of attic space. To control the power attic vent from your smartphone or tablet, you must download the Master Flow QuickConnect Ventilation Control App from the App Store or Google Play Store. Requires Android 5.0 & above, iOS 13 & above. Questions about attic ventilation. Check out more resources available at: GAF.com (https://www.gaf.com/en-us/for-professionals/tools/ventilation-calculator)


  • • High-efficiency PSC motor design
  • • Gable wall installation inside the attic avoids rooftop installation
  • • Includes mounting brackets for attic gable wall installation
  • • Compatible with most Wi-Fi-enabled devices
  • • Control multiple attic vents from a single app login - Great for Vacation Homes, Rental Properties, etc.
  • • May help reduce your home's summer air conditioning load and the risk of ice damming in the winter
  • • Includes adjustable Humidistat, Thermostat and Timer for maximum vent control. Pre-set from the factory at 105°F and 70% humidity
  • • Galvanized steel construction for durability
  • • Built-in Thermal Protection Switch for added safety
  • • UL Listed to ANSI/UL 507
  • • Recommended Accessory: Master Flow SGM20 - Automatic Gable Shutter (https://www.gaf.com/en-us/products/master-flow-automatic-shutter)
  • • "5-year limited warranty against manufacturing defects with 2-year labor reimbursement and 1-year limited Wi-Fi connectivity coverage (See GAF Master Flow Wi-Fi Power Attic Vent Limited Warranty for complete coverage and restrictions.)"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.