Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 CFM Weathered Wood Power Roof Mount Attic Fan

  • Mfr # ERV6WW

  • Zoro # G414502784


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Type
Electric Attic Fan
Fits Duct Dia. (In.)
15
Housing Height (In.)
9 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERV6WW
Zoro #
G414502784
UPC #
050206101391
Country of Origin
United States

Dimensions

Fits Duct Dia. (In.)
15
Housing Height (In.)
9 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in

Details

Type
Electric Attic Fan
Housing Material
Galvanized Steel
CFM @ 0.200-In. SP
1500
Mounting Location
Roof Mount
Amps
1.65 A

Description

The GAF Master Flow ERV6 Power Roof Vent is a great overall investment in attic ventilation. It can efficiently remove a larger volume of hot and/or humid air from your attic when compared to static ventilation. This in turn can help save money on your heating and cooling costs. The ERV6 model Power Roof Mount Vent can move air at a rate of up to 1500 cu. ft. per minute. It is designed for attic spaces up to 2800 sq. ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.