Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. x 4 in. Aluminum Under Eave Soffit Vent in Brown

  • Mfr # EAC16X4BR

  • Zoro # G613325856


product price: $3.79
/ea
Sold in multiples of 36 for $136.44

Key Features

Damper Shape
Rectangular
Type
Soffit; Under Eave Soffit Vent
Includes
Yes
Overall Height
16 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAC16X4BR
Zoro #
G613325856
UPC #
50206123218
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
4 in
Overall Length
0.25 in
Width (In.)
3 in

Details

Damper Shape
Rectangular
Type
Soffit; Under Eave Soffit Vent
Includes
Yes
Features
UV Resistant;Built-in Screen;Corrosion Resistant; No
Material
Aluminum
Mount
Soffits
Finish
Brown

Description

The GAF Master Flow Aluminum Under Eave Soffit Vent is an easy-to-install option for providing critical intake ventilation at the soffit or under-eave portion of the roof. 1-piece louvered construction includes screen. Each vent offers a full 26 sq. in. of Net Free Ventilating Area NFA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.