Zoro Homepage

16 in. x 8 in. Automatic Open/Close Foundation Ventilation Crawl Space Vent, Black

  • Mfr # FVRABL

  • Zoro # G315575504


product price: $32.65
/ea
Sold in multiples of 10 for $326.50

Key Features

Height
9.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVRABL
Zoro #
G315575504
UPC #
050206006795
Country of Origin
United States

Dimensions

Height
9.55 in

Description

The GAF Master Flow 16 in. x 8 in. Resin Automatic Foundation Vent in Black helps to reduce moisture and helps prevent decay in your foundation with a net free vent area of 57 sq. in. The vanes are factory set to automatically open fully at 70°F and close fully at 40°F. The UV resistant resin constructed unit easily slips into place and is held in place by tightening the 4 screws in the face of the unit.


  • Black resin construction
  • Automatically opens and closed according to the outside temperature
  • Easy installation
  • Screen included
  • UV resistant
  • Common: 16 in. x 8 in., actual: 17.5 in. x 9.25 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.