Zoro Homepage

16 in. x 8 in. Foundation Vent Block

  • Mfr # BVSII

  • Zoro # G715575395


product price: $22.55
/ea
Sold in multiples of 12 for $270.60

Key Features

Height
8 in
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
BVSII
Zoro #
G715575395
UPC #
050206161906
Country of Origin
United States

Dimensions

Height
8 in

Description

The GAF Master Flow BVSII block style foundation vent with moveable louvers allows air circulation to reduce moisture and helps prevent decay in your foundation with a net free vent area of 73 sq. in. The block design allows for easy installation and is constructed of galvanized steel and aluminum louvers. The louvers adjust manually.


  • Moveable aluminum vanes, lintel not required
  • For block, brick or frame construction
  • 73 sq. in. net free vent area
  • Louvers adjust manually
  • Screen included