Zoro Homepage

2 Speed Whole House Fan Switch

  • Mfr # BWS2

  • Zoro # G315620877


product price: $30.49
/ea
Sold in multiples of 6 for $182.94

Key Features

Material
Plastic
Overall Length
7.5 in
Overall Depth
1.55 in
Overall Width
5.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWS2
Zoro #
G315620877
UPC #
050206396407
Country of Origin
United States

Dimensions

Overall Length
7.5 in
Overall Depth
1.55 in
Overall Width
5.65 in

Details

Material
Plastic

Description

This 2 Speed Fan Control Switch allows fan control between Low Speed, High Speed and OFF for GAF Master Flow Whole House Fans NOT WHFTAN1 Model. This accessory can also be added to replace the pull chain switch in the 24 in. Direct Drive Whole house Fan to allow use of the GAF Master Flow 12 Hour Timer WHT36. Detailed installation instructions and diagram included.


  • For use with GAF Master Flow belt drive and direct drive whole house fans
  • Installation instructions and diagram included
  • UL listed
  • 120 V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.