
24 in. Snap on Rails
Mfr # 6SOR24
Zoro # G515575441
product price: $14.49
/eaSold in multiples of 12 for $173.88
Key Features
Width
3 in
Length
1.8 in
Depth
25 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6SOR24
Zoro #
G515575441
UPC #
050206929667
Country of Origin
United States
Dimensions
Width
3 in
Length
1.8 in
Depth
25 in
Details
Material
Galvanized Steel
Description
Rails were developed for ease of installation. They are an easy way to attach flanged register boxes to joists or other nailing surfaces. 6 rails can connect 3 register boxes.
- 24 in. length makes it easy to suspend boot between joists
- Also make great duct hangers
- Bag of six can connect 3 register boxes
- Galvanized steel construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.