
3 in. 90 Degree 30 Guage Adjustable Round Elbow
Mfr # B90E3
Zoro # G015575415
product price: $5.85
/eaSold in multiples of 24 for $140.40
Key Features
Width
3.3 in
Length
3.25 in
Depth
7.85 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B90E3
Zoro #
G015575415
UPC #
050206923009
Country of Origin
United States
Dimensions
Width
3.3 in
Length
3.25 in
Depth
7.85 in
Details
Material
Galvanized Steel
Description
Master Flow's adjustable elbows are used to make turns in runs of round pipe and flexible duct through 90 degree. They have a sturdy galvanized steel construction and are simple to adjust. They are also crimped on one end to easily fit into a pipe or other fitting of the same diameter.
- Used to make angular or gradual turns in runs of pipe
- Adjustable to any angle through 90 degree
- 30-Gauge, galvanized steel construction
- Crimped end for easy installation
- Always seal seams with building code approved sealant or duct tape
- Always insulate ductwork for greater system efficiency and comfort
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.