Zoro Homepage

3 in. Storm Collar

  • Mfr # SMC3

  • Zoro # G815575493


product price: $14.39
/ea
Sold in multiples of 6 for $86.34

Key Features

Width
7 in
Height
0.5 in
Construction Material
Galvanized Steel
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC3
Zoro #
G815575493
UPC #
50206938003
Country of Origin
United States

Dimensions

Width
7 in
Height
0.5 in
Length
7 in

Details

Construction Material
Galvanized Steel

Description

This Master Flow 3in. Storm Collar is made of galvanized steel and installs on a variety of roof pitches with sheet-metal screws. It helps protect against rain, snow and debris. It is adjustable for various roof pitches.


  • Galvanized-steel construction
  • Use on your roof to help protect against rain, snow and debris
  • Installs with sheet-metal screws
  • Adjustable for various roof pitches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.