Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. to 5 in. Adjustable Versa Cap

  • Mfr # 3050-1

  • Zoro # G915575393


product price: $48.99
/ea

Key Features

Cap Height (In.)
4.3 in
Cap Width (In.)
6.6 in
Material
Aluminium
Overall Length
6.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050-1
Zoro #
G915575393
UPC #
050206172001
Country of Origin
United States

Dimensions

Cap Height (In.)
4.3 in
Cap Width (In.)
6.6 in
Overall Length
6.65 in

Details

Material
Aluminium

Description

The Master Flow 3 in. to 5 in. Adjustable Versa Cap is recommended to be used with flue, hot stack or B-vent installations. This cap is adjustable to fit pipes with a 3 in. to 5 in. Dia using an adjustable clamp design for easy installation. This product is made with all aluminum to resist rusting like sheet metal.


  • The Master Flow 3 in. to 5 in. Adjustable Versa Cap is recommended to be used with flue, hot stack or B-vent installations. This cap is adjustable to fit pipes with a 3 in. to 5 in. Dia using an adjustable clamp design for easy installation. This product is made with all aluminum to resist rusting like sheet metal.
  • Made of heavy duty aluminum
  • Adjustable to fit pipes from 3 in. - 5 in. in diameter
  • Recommended for flue, hot stack or b-vent installations
  • UL listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.