Zoro Homepage

3.25 in. x 10 in. x 5 ft. Half Section Rectangular Stack Duct

  • Mfr # RD3.25X10X60

  • Zoro # G115575391


product price: $21.75
/ea
Sold in multiples of 12 for $261.00

Key Features

Width
10.2 in
Length
60.1 in
Material
Galvanized Steel
Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD3.25X10X60
Zoro #
G115575391
UPC #
050206921944
Country of Origin
United States

Dimensions

Width
10.2 in
Length
60.1 in
Depth
3.25 in

Details

Material
Galvanized Steel

Description

Master Flow's Rectangular Stack Duct is used for HVAC system applications between wall studs as supply and return ducts, and to vent range hoods, kitchen and bath fans between walls as well. Installing rectangular duct between wall studs saves space, and is an easy way to route air up or down a wall and to other stories of a home. It also works in overhead spaces between floor joists or in attics. Sold in L sections. Two pieces must be ordered to produce a full section of duct.


  • Sold in Half Sections - 2 pieces needed for complete section of duct
  • Sections easily snap together with no tools necessary
  • Can be cut to needed length with simple tin snips (not included)
  • Notched corners for easily connecting sections, or use cleats (cleats not included)
  • Always seal seams with code-approved mastic, sealant or duct tape (not included)
  • Install with sheet metal screws (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.