Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Roof Flashing with Tapered Stack

  • Mfr # RFTS4

  • Zoro # G915575348


product price: $20.89
/ea
Sold in multiples of 12 for $250.68

Key Features

Height (In.)
12.9 in
Construction Material
Galvanized Steel
Width (In.)
12.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFTS4
Zoro #
G915575348
UPC #
050206934609
Country of Origin
United States

Dimensions

Height (In.)
12.9 in
Width (In.)
12.95 in

Details

Construction Material
Galvanized Steel

Description

Master Flow Roof Flashings encase pipes that extend through the roof to protect sensitive openings against the elements. Easy to install, with an adjustable tapered stack to adapt to various roof pitches. Install using appropriate roofing nails.


  • Sturdy galvanized steel construction
  • Built-in roof flashing is press-sealed for maximum leak protection
  • Tapered stack adapts to roof pitches from 3/12 to 5/12
  • Install using appropriate roofing nails
  • Press-sealed to provide leak protection
  • Maximum temperature rating of 390 degrees Fahrenheit, minimum temperature rating of -100 degrees Fahrenheit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.