Zoro Homepage

4 in. Round Tee

  • Mfr # T4X4X4

  • Zoro # G215575512


product price: $18.55
/ea
Sold in multiples of 6 for $111.30

Key Features

Width
6.75 in
Length
8 in
Material
Galvanized Steel
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4X4X4
Zoro #
G215575512
UPC #
050206924204
Country of Origin
United States

Dimensions

Width
6.75 in
Length
8 in
Depth
4 in

Details

Material
Galvanized Steel

Description

This Master Flow 4 in. Round Tee is ideal for branching a main line or a branch line with a 90° angle. Galvanized steel construction. It works well in heating and air-conditioning applications as well as with kitchen and bath fans.


  • Galvanized steel construction
  • Sturdy, metal tee is ideal for venting bath and kitchen fans as well as heating and air-conditioning applications
  • Branches a main line or branch line with a tapered, 90° angle
  • Installs with sheet-metal screws
  • Add a reducer after the branch to help ensure proper air velocity
  • Insulate ductwork for system efficiency and comfort
  • Seal seams with code-approved mastic, sealant or duct tape (not included)
  • Seal seams with code-approved mastic, sealant or duct tape (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.