Zoro Homepage

4 in. Storm Collar

  • Mfr # SMC4

  • Zoro # G215575550


product price: $14.85
/ea
Sold in multiples of 6 for $89.10

Key Features

Length
7 in
Width
7 in
Height
0.5 in
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC4
Zoro #
G215575550
UPC #
50206937808
Country of Origin
United States

Dimensions

Length
7 in
Width
7 in
Height
0.5 in

Details

Construction Material
Galvanized Steel

Description

This Master Flow 4 in. Storm Collar is made of galvanized steel and installs on a variety of roof pitches with sheet-metal screws. It helps protect against rain, snow, and debris. Adjustable for various roof pitches.


  • Sturdy galvanized steel construction
  • Adjustable for various roof pitches
  • Protects against rain, snow and debris
  • Install with sheet metal screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.