
4 in. x 12 in. Oval White UV Resistant Resin Soffit Vent
Mfr # EAP412W
Zoro # G514502790
product price: $5.39
/eaSold in multiples of 36 for $194.04
Key Features
Damper Shape
Oval
Width (In.)
3.5 in
Features
UV Resistant;Built-in Screen;Corrosion Resistant; No
Material
Resin
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAP412W
Zoro #
G514502790
UPC #
50206123300
Country of Origin
United States
Dimensions
Width (In.)
3.5 in
Overall Height
12 in
Overall Length
12 in
Overall Width
4 in
Details
Damper Shape
Oval
Features
UV Resistant;Built-in Screen;Corrosion Resistant; No
Material
Resin
Finish
White
Mount
Soffits
Includes
No
Type
Soffit; Under Eave Soffit Vent
Description
The GAF Master Flow High Impact Resin Under Eave Soffit Vent is an easy-to-install option for providing critical intake ventilation at the soffit or under-eave portion of the roof. Product snaps into place and the one piece construction eliminates the need for screen. Each vent offers a full 22 sq. in. of Net Free Ventilating Area NFA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.