Zoro Homepage

4 in. X 2 ft. 26 Guage Round Metal Pipe

  • Mfr # 26CP4X24

  • Zoro # G115575407


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Width
4 in
Length
24 in
Depth
4 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26CP4X24
Zoro #
G115575407
UPC #
050206920183
Country of Origin
United States

Dimensions

Width
4 in
Length
24 in
Depth
4 in

Details

Material
Galvanized Steel

Description

Master Flow Heavy Gauge Pipe is used to vent boilers, furnaces and hot water heaters. Master Flow metal pipe is available in a variety of common lengths, diameters and gauges to help make your next HVAC project a success. A simple snap lock design and sturdy galvanized steel construction combine for a quick and secure installation that you can rely on.


  • Easy-to-install snap lock design
  • Crimped end with a stop-bead for a secure interlocking fit
  • Sturdy 26 gauge, galvanized steel construction
  • Always seal seams with building code approved sealant or duct tape
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.