Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. x 4 in. x 4 in. Wye

  • Mfr # Y4X4X4

  • Zoro # G715575401


product price: $21.99
/ea
Sold in multiples of 6 for $131.94

Key Features

Width
4.2 in
Length
8.95 in
Material
Galvanized Steel
Depth
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y4X4X4
Zoro #
G715575401
UPC #
050206925089
Country of Origin
United States

Dimensions

Width
4.2 in
Length
8.95 in
Depth
10.6 in

Details

Material
Galvanized Steel

Description

The Master Flow 4 in. x 4 in. x 4 in. Wyes are made of 30-Gauge, galvanized steel. They are used primarily to transition from 1 pipe to 2 pipes in heating and air conditioning applications. They are easily installed with sheet metal screws not included. The joints have a maximum temperature rating of 390F.


  • 30-gauge, galvanized steel
  • Used primarily to transition from 1-pipe to 2-pipes in heating and air conditioning applications
  • Can be installed with sheet metal screws (not included)
  • Maximum temperature rating of 390F
  • Always insulate ductwork for greater system efficiency and comfort
  • Seal seams with code-approved mastic, sealant or duct tape (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.