Zoro Homepage

5 in. Storm Collar

  • Mfr # SMC5

  • Zoro # G415575473


product price: $14.39
/ea
Sold in multiples of 6 for $86.34

Key Features

Construction Material
Galvanized Steel
Width
8 in
Length
8 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC5
Zoro #
G415575473
UPC #
50206937884
Country of Origin
United States

Dimensions

Width
8 in
Length
8 in
Height
0.25 in

Details

Construction Material
Galvanized Steel

Description

The Master Flow 5 in. Storm Collar is designed for 5 in. round ducts. This 30 gauge storm collar is made of zinc-coated galvanized steel. The maximum temperature rating is up to 390 degrees Fahrenheit and the minimum temperature is as low as -100 degrees Fahrenheit.


  • Sturdy galvanized steel construction
  • Designed for 5 in. round ducts
  • Can be used with an internally lined or unlined plenum
  • Features a minimum temperature rating of -100 degrees Fahrenheit and a maximum temperature rating of 390 degrees Fahrenheit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.