Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. to 7 in. Adjustable Versa Cap

  • Mfr # 5070-1

  • Zoro # G815575400


product price: $52.79
/ea

Key Features

Cap Height (In.)
4.85 in
Cap Width (In.)
9.4 in
Material
Aluminium
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070-1
Zoro #
G815575400
UPC #
050206172100
Country of Origin
United States

Dimensions

Cap Height (In.)
4.85 in
Cap Width (In.)
9.4 in
Overall Length
9.5 in

Details

Material
Aluminium

Description

The Master Flow 5 in. to 7 in. Adjustable Versa Cap is recommended to be used with flue, hot stack or B-vent installations. This cap is adjustable to fit pipes with a 5 in. to 7 in. Dia using an adjustable clamp design for easy installation. This product is made with all aluminum to resist rusting like sheet metal.


  • The Master Flow 5 in. to 7 in. Adjustable Versa Cap is recommended to be used with flue, hot stack or B-vent installations. This cap is adjustable to fit pipes with a 5 in. to 7 in. Dia using an adjustable clamp design for easy installation. This product is made with all aluminum to resist rusting like sheet metal.
  • Made of heavy duty aluminum
  • Adjustable to fit pipes from 5 in. -7 in. Dia
  • Recommended for flue, hot stack or b-vent installations
  • UL listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.