Zoro Homepage

5 in. Vent Cap

  • Mfr # VC5

  • Zoro # G015575552


product price: $16.99
/ea
Sold in multiples of 6 for $101.94

Key Features

Cap Height (In.)
4.85 in
Cap Width (In.)
7.5 in
Material
Galvanized Steel
Overall Length
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC5
Zoro #
G015575552
UPC #
050206935309
Country of Origin
United States

Dimensions

Cap Height (In.)
4.85 in
Cap Width (In.)
7.5 in
Overall Length
7.4 in

Details

Material
Galvanized Steel

Description

Master Flow vent caps are used to cap pipes extending through the roof. They provide maximum rain, snow and debris protection. An assortment of sizes are available.


  • Sturdy galvanized steel construction
  • Install with sheet metal screws
  • 5 in. Diameter
  • Low profile cap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.