Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. x 5 ft. Beaded Metal Duct Pipe

  • Mfr # BDCP5X60

  • Zoro # G515575489


product price: $17.31
/ea
Sold in multiples of 10 for $173.10

Key Features

Width
5 in
Length
60 in
Material
Galvanized Steel
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCP5X60
Zoro #
G515575489
UPC #
050206032909
Country of Origin
United States

Dimensions

Width
5 in
Length
60 in
Depth
5 in

Details

Material
Galvanized Steel

Description

Master Flow Beaded Metal Pipe is available to help make your next HVAC project a success. Beaded pipe can be used as a main trunk line or branch line, as well as in return air situations. It maintains the most efficient characteristics for airflow and is common throughout the country. A simple snap lock design and sturdy galvanized steel construction on Master Flow beaded pipe creates a quick and secure installation that you can rely on.


  • Galvanized steel construction
  • Beaded for strength
  • Easy-to-install snap lock design
  • Crimped end for a secure interlocking fit
  • Can be cut to needed length with tin snips
  • Always seal seams with building code approved sealant or duct tape
  • Always insulate ductwork for greater system efficiency and comfort
  • Always insulate ductwork for greater system efficiency and comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.