Zoro Homepage

6 in. Diameter Starting Collar

  • Mfr # SC6

  • Zoro # G115575377


product price: $8.69
/ea
Sold in multiples of 8 for $69.52

Key Features

Width
6 in
Length
6 in
Depth
3 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC6
Zoro #
G115575377
UPC #
050206036013
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in
Depth
3 in

Details

Material
Galvanized Steel

Description

The Master Flow 6 in. Diameter Starting Collar is crimped for easy installation. This starting collar can be used to transition from a flat surface such as an unlined metal plenum to round metal pipe. Can also be attached to most unlined metal ductwork, such as rectangular duct. Constructed of galvanized steel, this starting collar is made for durability.


  • Made of galvanized steel
  • Fits most 6 in. metal pipe
  • Helps transition from unlined metal duct to round pipe
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.