
6 in. Starting Collar With Damper
Mfr # DSCFD6
Zoro # G615575464
product price: $32.55
/eaSold in multiples of 6 for $195.30
Key Features
Width
8 in
Length
8 in
Depth
6 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSCFD6
Zoro #
G615575464
UPC #
050206032305
Country of Origin
United States
Dimensions
Width
8 in
Length
8 in
Depth
6 in
Details
Material
Galvanized Steel
Description
The Master Flow 6 in. Starting Collar with Damper is suitable for most HVAC applications. It provides a transition from a flat surface like a plenum made from metal, duct board or insulated to round pipe or insulated flexible duct. The installed damper helps to control airflow in the run of pipe. This galvanized steel starting collar can be used with duct board, an internally lined or unlined plenum. It features extra-long tabs to fit most duct board thicknesses.
- Connects round pipe or insulated flexible duct to a flat surface to start a duct run
- Fits most HVAC types for universal application
- Can be used with an internally lined or unlined plenum
- Extra-long tabs to fit most duct board thicknesses through 1-1/2 in. (or R-6 value)
- Seal seams with code-approved mastic, sealant or duct tape (sold separately)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.