
6 in. X 2 ft. 26 Guage Round Metal Pipe
Mfr # 26CP6X24
Zoro # G615575495
product price: $14.59
/eaSold in multiples of 10 for $145.90
Key Features
Width
6 in
Length
24 in
Depth
6 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26CP6X24
Zoro #
G615575495
UPC #
050206920381
Country of Origin
United States
Dimensions
Width
6 in
Length
24 in
Depth
6 in
Details
Material
Galvanized Steel
Description
Master Flow Heavy Gauge Pipe is used to vent boilers, furnaces and hot water heaters. Master Flow metal pipe is available in a variety of common lengths, diameters and gauges to help make your next HVAC project a success. A simple snap lock design and sturdy galvanized steel construction combine for a quick and secure installation that you can rely on.
- Easy-to-install snap lock design
- Crimped end with a stop-bead for a secure interlocking fit
- Sturdy 26-Gauge, galvanized steel construction
- Always seal seams with building code approved sealant or duct tape
- Always insulate ductwork for greater system efficiency and comfort (insulation not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.